text.skipToContent text.skipToNavigation


112-1286-006

Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100159512

Product details

  • 6000 Series
  • 4-Bolt Flange
  • 2 1/8 in 16T Splined Shaft
  • 1 BSPP Side Port
  • Nitrile Seals

Specifications

Series 6000 Series
Duty Standard-Duty
Mount Type 4 Bolt Flange
Shaft Size & Type 2 1/8 in 16T Splined
Port Size 1
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 49
Special Features None
Case Drain G 1/4 (BSP) w/Check Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 200 mm
Output Torque at Rated PSI (inch/pounds) 14004 in lb
Maximum Speed 187 rpm @ 40 gal/min
Pilot Diameter 160 mm
Mounting Holes 18 mm
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 16
Paint Code A
Special Features Hardware Code 00
Shaft Size 2 1/8 in
Port Code C
Mounting Type Code H
Shaft Type Splined
Corrosion Resistant No
Output Shaft Code 25
Weight 61.0 LB

Supporting Documents

You May Also Like