Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Location | Side Port |
Rotation | Standard Rotation |
RPM [Min] | 485 rpm |
Intermittent Pressure [Max] | 310 bar |
Flange Orientation | Standard |
Material | Cast Iron |
Paint | Epoxy Coated Frost Gray |
Port Size | 3/4 |
Torque | 930 Nm |
Shaft Size & Type | Splined |
Mounting Hole Size | 0.565 in |
Maximum Speed @ Continuous Flow | 485 rpm @ 40 gal/min |
Seal Material | Viton |
Mounting Holes | 0.56 in |
Geroter/Geroler Options | Standard |
Duty | Corrosion Resistant-Duty |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Output Torque at Rated PSI (inch/pounds) | 8231 in lb |
Special Features Hardware Code | 07 |
Mount Type | 4 Bolt |
Output Shaft Code | 03 |
Paint/Packaging | Epoxy Coated Frost Gray, Individual Box |
Corrosion Resistant | Yes |
Splines | 17 |
Shaft Type | Splined |
Motor Element | Geroler |
Flow Rate | 150 lpm |
Series | 6000 Series |
Mounting Type Code | B |
Port Code | B |
Motor Type | Disc Valve |
Displacement (in³/rev) | 19.04 |
Bolt Circle Dia. | 6.38 in |
Inlet Pressure [Max] | 4500 psi |
Port Type | Split Flange |
Special Features | None |
Displacement | 312 cm3/Rev |
RPM [Max] | 485 rpm |
Pilot Diameter | 5 in |
Paint Code | B |
Weight | 61.0 LB |