Char-Lynn
112-1311-006
Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100163230
each
Product details
- 6000 Series
- 4-Bolt Flange
- 60 mm Tapered Shaft
- 1 BSPP Side Port
- Nitrile Seals
Specifications
Shaft Size & Type | 60 mm Tapered |
Maximum Speed @ Continuous Flow | 187 rpm @ 40 gal/min |
Port Code | C |
Series | 6000 Series |
Inlet Pressure [Max] | 4500 psi |
Port Type | BSPP |
Mount Type | 4 Bolt Flange |
Special Features Hardware Code | 00 |
Output Shaft Code | 24 |
Paint Code | 0 |
Special Features | None |
Splines | 0 |
Mounting Type Code | H |
Mounting Holes | 18 mm |
Duty | Standard-Duty |
Shaft Type | Tapered |
Corrosion Resistant | No |
Pilot Diameter | 160 mm |
Paint/Packaging | No Paint, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 14004 in lb |
Port Location | Side Port |
Motor Type | Disc Valve |
Port Size | 1 |
Motor Element | Geroler |
Displacement (in³/rev) | 49 |
Flange Orientation | Standard |
Seal Material | Buna-N |
Case Drain | G 1/4 (BSP) w/Check Valve |
Rotation | Standard Rotation |
Bolt Circle Dia. | 200 mm |
Weight | 61.0 LB |