Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 1 5/16-12 |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Motor Type | Disc Valve |
Series | 6000 Series |
Flow Rate | 150 lpm |
RPM [Max] | 615 rpm |
Output Torque at Rated PSI (inch/pounds) | 6505 in lb |
Material | Cast Iron |
Pilot Diameter | 5 in |
Displacement (in³/rev) | 15.04 |
Geroter/Geroler Options | Standard |
RPM [Min] | 615 rpm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Paint/Packaging | Medium Gloss Black, Individual Box |
Intermittent Pressure [Max] | 310 bar |
Shaft Size & Type | Splined |
Paint | Medium Gloss Black |
Mount Type | 4 Bolt |
Mounting Hole Size | 0.565 in |
Torque | 735 Nm |
Bolt Circle Dia. | 6.38 in |
Displacement | 246.5 cm3/Rev |
Weight | 0.0 LB |