Product details
- Disc Valve Motor
- Cast Iron Material
- Straight Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Series | 6000 Series |
Shaft Size & Type | 1.575 in Straight w/Key |
Mounting Hole Size | 0.563 in |
Intermittent Pressure [Max] | 310 bar |
Port Type | BSPP |
Displacement | 391.7 cm3/Rev |
Flow Rate | 150 lpm |
Pilot Diameter | 4.921 in |
Paint | Primer Low Gloss Black |
Displacement (in³/rev) | 23.9 |
Material | Cast Iron |
Motor Element | Geroler |
Bolt Circle Dia. | 6.3 in |
Port Size | G 3/4 |
RPM [Min] | 387 rpm |
Paint/Packaging | Low Gloss Black |
Torque | 1155 Nm |
Motor Type | Disc Valve |
Weight | 0.0 LB |