Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Flow Rate | 150 lpm |
Output Torque at Rated PSI (inch/pounds) | 14002 in lb |
Motor Type | Disc Valve |
Torque | 1582 Nm |
Displacement | 803.4 cm3/Rev |
RPM [Min] | 187 rpm |
Bolt Circle Dia. | 6.38 in |
Mount Type | 4 Bolt |
Mounting Hole Size | 0.565 in |
Intermittent Pressure [Max] | 170 bar |
Paint/Packaging | Individual Box |
Geroter/Geroler Options | Standard |
Pilot Diameter | 5 in |
Series | 6000 Series |
Shaft Size & Type | Straight |
Port Size | 1 5/16-12 |
Displacement (in³/rev) | 49.02 |
RPM [Max] | 187 rpm |
Port Type | SAE O-Ring |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Material | Cast Iron |
Motor Element | Geroler |
Weight | 0.0 LB |