Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Spline Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 803.4 cm3/Rev |
Port Size | G 1 |
Series | 6000 Series |
Shaft Size & Type | 1.5 in 17T Splined |
Bolt Circle Dia. | 6.38 in |
Torque | 1582 Nm |
Port Type | BSPP |
Paint/Packaging | No Paint |
Intermittent Pressure [Max] | 170 bar |
Motor Type | Disc Valve |
Flow Rate | 150 lpm |
Mount Type | 4 Bolt |
Motor Element | Geroler |
Mounting Hole Size | 0.565 in |
Pilot Diameter | 5 in |
Material | Cast Iron |
Displacement (in³/rev) | 49.02 |
RPM [Min] | 187 rpm |
Weight | 0.0 LB |