Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Seal Material | Buna-N |
Series | 6000 Series |
Special Features | None |
Shaft Type | Straight |
Port Code | A |
Intermittent Pressure [Max] | 140 bar |
Output Torque at Rated PSI (inch/pounds) | 14913 in lb |
Torque | 1685 Nm |
Displacement | 982.7 cm3/Rev |
Duty | Standard-Duty |
Splines | 0 |
Port Location | Side Port |
Paint Code | 0 |
Port Size | 1 5/16-12 |
Bolt Circle Dia. | 7 1/4 in |
Flow Rate | 150 lpm |
Flange Orientation | Standard |
Output Shaft Code | 01 |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 4500 psi |
Port Type | SAE O-Ring |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Motor Type | Disc Valve |
Shaft Size & Type | Straight |
Pilot Diameter | 5.5 in |
Material | Cast Iron |
Geroter/Geroler Options | Standard |
Maximum Speed @ Continuous Flow | 153 rpm @ 40 gal/min |
Mounting Holes | 0.56 in |
RPM [Max] | 153 rpm |
Displacement (in³/rev) | 59.96 |
Mounting Hole Size | 0.565 in |
Mount Type | 4 Bolt |
Rotation | Standard Rotation |
RPM [Min] | 153 rpm |
Mounting Type Code | C |
Motor Element | Geroler |
Paint/Packaging | Individual Box |
Corrosion Resistant | No |
Weight | 61.0 LB |