Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Special Features Hardware Code | 00 |
Material | Cast Iron |
Shaft Type | Splined |
Paint/Packaging | No Paint |
Inlet Pressure [Max] | 4500 psi |
Shaft Size & Type | 1.5 in 17T Splined |
Port Type | SAE O-Ring |
Displacement | 982.7 cm3/Rev |
Seal Material | Buna-N |
Port Code | A |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 153 rpm @ 40 gal/min |
Motor Element | Geroler |
Mount Type | 4 Bolt |
Port Location | Side Port |
Special Features | None |
Torque | 1685 Nm |
Flow Rate | 150 lpm |
Corrosion Resistant | No |
Flange Orientation | Standard |
Output Shaft Code | 03 |
Displacement (in³/rev) | 59.96 |
RPM [Min] | 153 rpm |
Rotation | Standard Rotation |
Intermittent Pressure [Max] | 140 bar |
Splines | 17 |
Case Drain | SAE-4 w/Check Valve |
Pilot Diameter | 5.5 in |
Mounting Type Code | C |
Paint Code | 0 |
Series | 6000 Series |
Port Size | 1 5/16-12 |
Motor Type | Disc Valve |
Bolt Circle Dia. | 7 1/4 in |
Mounting Holes | 0.56 in |
Output Torque at Rated PSI (inch/pounds) | 14920 in lb |
Mounting Hole Size | 0.565 in |
Weight | 61.0 LB |