Product details
- Disc Valve Motor
- Cast Iron Material
- 4 Bolt Mount
- Straight Output Shaft
description
- When your application calls for a motor with over 100 hp in a tight installation, the 6000 series Char-Lynn® motor can fit your needs. With the flexibility of nine displacements, three mounting styles, and five different output shafts, many applications can utilize this series.
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Duty | Standard-Duty |
Special Features | None |
Bolt Circle Dia. | 7 1/4 in |
Port Type | BSPP |
Output Shaft Code | 10 |
Mounting Hole Size | 0.565 in |
Maximum Speed @ Continuous Flow | 775 rpm @ 40 gal/min |
Paint Code | A |
Mounting Holes | 0.56 in |
Splines | 0 |
Port Code | C |
Port Location | Side Port |
Material | Cast Iron |
Series | 6000 Series |
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 310 bar |
Flow Rate | 150 lpm |
Torque | 575 Nm |
Paint | Primer Low Gloss Black |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | C |
Motor Type | Disc Valve |
Displacement (in³/rev) | 11.95 |
Corrosion Resistant | No |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Displacement | 195.8 cm3/Rev |
Port Size | 1, G 1 |
Flange Orientation | Standard |
Paint/Packaging | Low Gloss Black |
Pilot Diameter | 5.5 in |
Output Torque at Rated PSI (inch/pounds) | 5100 in lb |
Motor Element | Geroler |
RPM [Min] | 775 rpm |
Shaft Size & Type | 1.575 in Straight w/Key |
Shaft Type | Straight |
Special Features Hardware Code | 00 |
Case Drain | G 1/4 (BSP) w/Check Valve |
Weight | 61.0 LB |