Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Bolt Circle Dia. | 7 1/4 in |
Torque | 1445 Nm |
Flow Rate | 150 lpm |
Paint | Low Gloss Black |
Displacement (in³/rev) | 29.99 |
RPM [Max] | 307 rpm |
Material | Cast Iron |
Port Type | SAE O-Ring |
Mounting Hole Size | 0.565 in |
Output Torque at Rated PSI (inch/pounds) | 12789 in lb |
Mount Type | 4 Bolt |
Pilot Diameter | 5.5 in |
Geroter/Geroler Options | Tight Fitting |
Shaft Size & Type | Tapered |
Paint/Packaging | Low Gloss Black, Bulk Box |
Motor Element | Geroler |
RPM [Min] | 307 rpm |
Series | 6000 Series |
Motor Type | Disc Valve |
Intermittent Pressure [Max] | 275 bar |
Port Size | 1 5/16-12 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Displacement | 491.4 cm3/Rev |
Weight | 0.0 LB |