Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Type | Split Flange |
RPM [Min] | 307 rpm |
Bolt Circle Dia. | 7 1/4 in |
Torque | 1445 Nm |
Series | 6000 Series |
Motor Type | Disc Valve |
Pilot Diameter | 5.5 in |
Mount Type | 4 Bolt |
Shaft Size & Type | 1.575 in Straight w/Key |
Motor Element | Geroler |
Flow Rate | 150 lpm |
Material | Cast Iron |
Mounting Hole Size | 0.565 in |
Paint | Primer Low Gloss Black |
Port Size | 3/4 |
Displacement | 491.4 cm3/Rev |
Displacement (in³/rev) | 29.99 |
Paint/Packaging | Low Gloss Black |
Intermittent Pressure [Max] | 275 bar |
Weight | 0.0 LB |