Product details
- Disc Valve Motor
- Cast Iron Material
- Split Flange Port
- 4 Bolt Mount
- Bearingless Output Shaft
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
RPM [Min] | 241 rpm |
Mount Type | 4 Bolt |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 4500 psi |
Mounting Hole Size | 0.565 in |
Duty | Standard-Duty |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port With Check Valve |
Displacement | 624.2 cm3/Rev |
Special Features | None |
Port Size | 3/4 |
Shaft Size & Type | Bearingless |
Port Code | B |
Output Shaft Code | 00 |
Rotation | Standard Rotation |
Motor Element | Geroler |
Mounting Holes | 0.56 in |
Intermittent Pressure [Max] | 221 bar |
Corrosion Resistant | No |
Flow Rate | 150 lpm |
Port Location | Side Port |
RPM [Max] | 241 rpm |
Mounting Type Code | A |
Bolt Circle Dia. | 6.38 in |
Paint Code | 0 |
Seal Material | Buna-N |
Flange Orientation | Standard |
Material | Cast Iron |
Port Type | Split Flange |
Output Torque at Rated PSI (inch/pounds) | 13099 in lb |
Displacement (in³/rev) | 38.09 |
Geroter/Geroler Options | Standard |
Maximum Speed @ Continuous Flow | 241 rpm @ 40 gal/min |
Series | 6000 Series |
Pilot Diameter | 5 in |
Splines | 12 |
Torque | 1480 Nm |
Shaft Type | Splined |
Paint/Packaging | Individual Box |
Motor Type | Disc Valve |
Weight | 61.0 LB |