Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Flange Orientation | Standard |
Rotation | Standard Rotation |
Pilot Diameter | 5 in |
Mounting Type Code | A |
Mounting Holes | 0.56 in |
Paint/Packaging | No Paint |
Output Torque at Rated PSI (inch/pounds) | 8230 in lb |
Port Code | A |
Paint Code | 0 |
Mounting Hole Size | 0.565 in |
Intermittent Pressure [Max] | 310 bar |
Displacement | 312 cm3/Rev |
Special Features | Speed Sensor |
Seal Material | Buna-N |
Flow Rate | 150 lpm |
Port Type | SAE O-Ring |
Bolt Circle Dia. | 6.38 in |
Duty | Standard-Duty |
Motor Type | Disc Valve |
Displacement (in³/rev) | 19.04 |
Shaft Size & Type | Bearingless |
Special Features Hardware Code | 21 |
Mount Type | 4 Bolt |
Splines | 12 |
Port Location | Side Port |
Case Drain | SAE-4 w/Check Valve |
Maximum Speed @ Continuous Flow | 485 rpm @ 40 gal/min |
Motor Element | Geroler |
Corrosion Resistant | No |
Material | Cast Iron |
Torque | 930 Nm |
Output Shaft Code | 00 |
RPM [Min] | 485 rpm |
Inlet Pressure [Max] | 4500 psi |
Shaft Type | Splined |
Port Size | 1 5/16-12 |
Series | 6000 Series |
Weight | 61.0 LB |