Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Mobile equipment, Snow Removal, Mowing, Spayer, Trencher, Wood products
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Material | Cast Iron |
Flow Rate | 150 lpm |
Mounting Hole Size | 0.565 in |
Mount Type | 4 Bolt |
Pilot Diameter | 5 in |
Motor Element | Geroler |
Shaft Size & Type | Bearingless |
Bolt Circle Dia. | 6.38 in |
Displacement (in³/rev) | 23.9 |
Port Type | SAE O-Ring |
Paint/Packaging | No Paint |
Displacement | 391.7 cm3/Rev |
Torque | 1155 Nm |
Series | 6000 Series |
Port Size | 1 5/16-12 |
Intermittent Pressure [Max] | 310 bar |
Motor Type | Disc Valve |
RPM [Min] | 387 rpm |
Weight | 1.0 LB |