text.skipToContent text.skipToNavigation


119-1031

Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153240
each

Product details

  • 10,000 Series
  • 4-Bolt Flange
  • 2 1/4 in Straight Shaft
  • SAE-16 Side Port
  • Nitrile Seals

description

  • With the capability of reaching over 150 peak hp, the 10,000 series heavyweight tops the Char-Lynn family of geroler motors. A patented wear-compensating disc valve and large tapered roller bearings add to the robust capabilities and performance of this motor. These motors have been used for years with trouble-free performance in some of the most demanding applications including forestry and mining drives.

features

  • High starting and running torque
  • Smooth output shaft rotation even at low speeds
  • Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
  • Various configurations provide design flexibility
  • Speeds up to 784 rpm

Specifications

Series 10,000 Series
Duty Standard-Duty
Mount Type 4 Bolt Flange
Shaft Size & Type 2 1/4 in Straight
Port Size SAE-16
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 57.4
Special Features None
Case Drain SAE-6
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 6 3/8 in
Output Torque at Rated PSI (inch/pounds) 23910 in lb
Maximum Speed 179 rpm @ 45 gal/min
Pilot Diameter 5 in
Mounting Holes 0.660 in
Inlet Pressure [MAX] 4000 psi
Flange Orientation Standard
Return Pressure [MAX] 4000 psi
Splines 0
Paint Code 0
Shaft Size 2 1/4 in
Shaft Type Straight
Corrosion Resistant No
Weight 108.0 LB

Supporting Documents

You May Also Like