text.skipToContent text.skipToNavigation


119-1034-003

Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153243

Product details

  • 10,000 Series
  • 4-Bolt Flange
  • 2 1/8 in 16T Splined Shaft
  • SAE-16 Side Port
  • Nitrile Seals

description

  • Disc-valve, hydraulic motor built for high torque and low speed.

Specifications

Series 10,000 Series
Duty Standard-Duty
Mount Type 4 Bolt Flange
Shaft Size & Type 2 1/8 in 16T Splined
Port Size SAE-16
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 40.6
Special Features None
Case Drain SAE-6
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 6 3/8 in
Output Torque at Rated PSI (inch/pounds) 18450 in lb
Maximum Speed 254 rpm @ 45 gal/min
Pilot Diameter 5 in
Mounting Holes 0.660 in
Inlet Pressure [MAX] 4000 psi
Flange Orientation Standard
Return Pressure [MAX] 4000 psi
Splines 16
Paint Code 0
Special Features Hardware Code 00
Shaft Size 2 1/8 in
Port Code A
Mounting Type Code A
Shaft Type Splined
Corrosion Resistant No
Output Shaft Code 03
Weight 112.0 LB

Supporting Documents

You May Also Like