Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Eaton's 10,000 series Char-Lynn® product line motor can deliver more than 90 hp in a small package. The disc valve design gives the highest performance available.
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Four shaft configurations
- Three mounting styles
- Two port configurations
- Two speed
Specifications
Geroter/Geroler Options | Standard |
Displacement (in³/rev) | 40.6 |
Output Torque at Rated PSI (inch/pounds) | 23897.01 in lb |
Special Features Hardware Code | 00 |
Splines | 16 |
Displacement | 665.3 cm3/Rev |
Mounting Holes | 0.660 in |
Port Type | SAE O-Ring |
Shaft Size & Type | Splined |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port Case Drain |
Pilot Diameter | 5 in |
Port Location | Side Port |
Motor Element | Geroler |
Mount Type | 4 Bolt |
Bolt Circle Dia. | 6 3/8 in |
Special Features | None |
Maximum Speed @ Continuous Flow | 179 rpm @ 45 gal/min |
Paint Code | 0 |
Intermittent Pressure [Max] | 240 bar |
Port Size | 1 5/16-12 |
Motor Type | Disc Valve |
Series | 10,000 Series, 10000 Series |
Flange Orientation | Standard |
Port Code | A |
Corrosion Resistant | No |
Flow Rate | 170 lpm |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Output Shaft Code | 03 |
Duty | Standard-Duty |
Flow [Max] | 45 gal/min |
RPM [Min] | 179 rpm |
RPM [Max] | 179 rpm |
Mounting Hole Size | 0.66 in |
Torque | 2700 Nm |
Shaft Type | Splined |
Paint/Packaging | Individual Box |
Material | Cast Iron |
Inlet Pressure [Max] | 4000 psi |
Mounting Type Code | A |
Weight | 105.9 LB |