Product details
- Disc Valve Motor
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Other: Boring, Industrial, Metal Forming, Port Equipment, Saw Mill
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Displacement (in³/rev) | 20.98 |
Torque | 1040 Nm |
RPM [Max] | 501 rpm |
Intermittent Pressure [Max] | 275 bar |
Port Type | SAE O-Ring |
Shaft Size & Type | Straight |
Port Size | 1 5/16-12 |
Bolt Circle Dia. | 6 3/8 in |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Port Case Drain |
Geroter/Geroler Options | Standard |
Motor Element | Geroler |
RPM [Min] | 501 rpm |
Paint/Packaging | Individual Box |
Series | 10000 Series |
Displacement | 343.8 cm3/Rev |
Mount Type | 4 Bolt |
Pilot Diameter | 5 in |
Output Torque at Rated PSI (inch/pounds) | 9205 in lb |
Flow Rate | 170 lpm |
Mounting Hole Size | 0.66 in |
Material | Cast Iron |
Weight | 0.0 LB |