Product details
- 10,000 Series Two-Speed Disc Valve Motor
- Geroler
- 4-Bolt Flange Mounting
- Shaft is 2 1/4" Straight
- 1 1/4" Split Flange Port
Specifications
Displacement (in3/rev) - Low Speed | 21 |
Series | 10,000 Series - Two Speed |
Torque (Intermittent) - High Speed | 5200 in lb |
Motor Element | Geroler |
Torque (Intermittent) - Low Speed | 12000 in lb |
Mount Type | 4 Bolt Flange |
Torque (Continuous) - High Speed | 3900 in lb |
Torque (Continuous) - Low Speed | 9000 in lb |
Shaft Type | Straight |
Motor Type | Disc Valve |
Displacement (in3/rev) - High Speed | 10.3 |
Port Size | 1 1/4 |
Flow - High & Low Speed | 35 gal/min |
Port Type | Split Flange |
Shaft Size & Type | 2 1/4 in Straight |
Weight | 115.0 LB |