text.skipToContent text.skipToNavigation


119-2003-001

10,000 Series Two-Speed Geroler® Disc Motor

Item #100153263
each

Product details

  • 10,000 Series Two-Speed Disc Valve Motor
  • Geroler
  • 4-Bolt Flange Mounting
  • Shaft is 2 1/4" Straight
  • 1 1/4" Split Flange Port

Specifications

Mount Type 4 Bolt Flange
Shaft Size & Type 2 1/4 in Straight
Port Size 1 1/4
Series 10,000 Series - Two Speed
Torque (Continuous) - High Speed 8000 in lb
RPM - Low Speed [MAX] 250 rpm
Flow - High & Low Speed 45 gal/min
Displacement (in3/rev) - High Speed 20.3
Motor Element Geroler
Shaft Type Straight
Shaft Size 2 1/4 in
Pressure (Continuous) [MAX] 3000 psi
Torque (Intermittent) - Low Speed 23000 in lb
Pressure (Intermittent) [MAX] 3750 psi
Torque (Continuous) - Low Speed 18500 in lb
Displacement (in3/rev) - Low Speed 40.6
Torque (Intermittent) - High Speed 10000 in lb
Motor Type Disc Valve
RPM - High Speed [MAX] 500 rpm
Port Type Split Flange
Weight 115.0 LB

You May Also Like