Product details
- 10,000 Series Two-Speed Disc Valve Motor
- Geroler
- 4-Bolt Flange Mounting
- Shaft is 2 1/8" 16T Splined
- 1 1/4" Split Flange Port
Specifications
Shaft Type | Splined |
Motor Element | Geroler |
Displacement (in3/rev) - Low Speed | 40.6 |
Displacement (in3/rev) - High Speed | 20.3 |
Torque (Continuous) - High Speed | 8000 in lb |
Port Type | Split Flange |
Port Size | 1 1/4 |
Torque (Continuous) - Low Speed | 18500 in lb |
Torque (Intermittent) - High Speed | 10000 in lb |
Series | 10,000 Series - Two Speed |
Flow - High & Low Speed | 45 gal/min |
Mount Type | 4 Bolt Flange |
Shaft Size & Type | 2 1/8 in 16T Splined |
Motor Type | Disc Valve |
Torque (Intermittent) - Low Speed | 23000 in lb |
Weight | 115.0 LB |