Product details
- 10,000 Series Two-Speed Disc Valve Motor
- Geroler
- 4-Bolt Flange Mounting
- Shaft is 2 1/4" Straight
- 1 5/16 SAE Port
Specifications
Torque (Continuous) - High Speed | 10400 in lb |
Shaft Size & Type | 2 1/4 in Straight |
Torque (Continuous) - Low Speed | 24000 in lb |
Mount Type | 4 Bolt Flange |
Port Type | SAE |
Displacement (in3/rev) - High Speed | 28.7 |
Series | 10,000 Series - Two Speed |
Flow - High & Low Speed | 45 gal/min |
Motor Element | Geroler |
Shaft Type | Straight |
Torque (Intermittent) - Low Speed | 30500 in lb |
Port Size | SAE-16 |
Motor Type | Disc Valve |
Torque (Intermittent) - High Speed | 13000 in lb |
Displacement (in3/rev) - Low Speed | 57.4 |
Weight | 115.0 LB |