text.skipToContent text.skipToNavigation


120-1006-003

Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153280

Product details

  • 10,000 Series
  • 4-Bolt Wheel
  • 2 1/4 in Straight Shaft
  • SAE-16 Side Port
  • Nitrile Seals

Specifications

Series 10,000 Series
Duty Standard-Duty
Mount Type 4 Bolt, Wheel
Shaft Size & Type 2 1/4 in Straight
Port Size SAE-16
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 29.3
Special Features None
Case Drain SAE-6
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 8 1/4 in
Output Torque at Rated PSI (inch/pounds) 13050 in lb
Maximum Speed 354 rpm @ 45 gal/min
Pilot Diameter 7 in
Mounting Holes 0.660 in
Inlet Pressure [MAX] 4000 psi
Flange Orientation Standard
Return Pressure [MAX] 4000 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 2 1/4 in
Port Code A
Mounting Type Code B
Shaft Type Straight
Corrosion Resistant No
Output Shaft Code 01
Weight 112.0 LB

Supporting Documents

You May Also Like