Product details
- 10,000 Series
- 4-Bolt Wheel
- 2 1/8 in 16T Splined Shaft
- SAE-16 Side Port
- Nitrile Seals
Specifications
Corrosion Resistant | No |
Mount Type | 4 Bolt, Wheel |
Port Type | SAE O-Ring |
Mounting Holes | 0.660 in |
Output Torque at Rated PSI (inch/pounds) | 18450 in lb |
Port Size | SAE-16 |
Case Drain | SAE-6 |
Inlet Pressure [Max] | 4000 psi |
Output Shaft Code | 03 |
Paint Code | 0 |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 40.6 |
Motor Type | Disc Valve |
Mounting Type Code | B |
Flange Orientation | Standard |
Paint/Packaging | No Paint, Individual Box |
Bolt Circle Dia. | 8 1/4 in |
Seal Material | Buna-N |
Shaft Type | Splined |
Shaft Size & Type | 2 1/8 in 16T Splined |
Special Features | None |
Rotation | Standard Rotation |
Maximum Speed @ Continuous Flow | 254 rpm @ 45 gal/min |
Duty | Standard-Duty |
Motor Element | Geroler |
Pilot Diameter | 7 in |
Series | 10,000 Series |
Port Code | A |
Port Location | Side Port |
Splines | 16 |
Weight | 112.0 LB |