Char-Lynn
120-1019-003
Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100153291
each
Product details
- 10,000 Series
- 4-Bolt Wheel
- 2 1/4 in Straight Shaft
- 1 1/4 Split Flange Side Port
- Nitrile Seals
Specifications
Mounting Type Code | B |
Maximum Speed @ Continuous Flow | 254 rpm @ 45 gal/min |
Motor Type | Disc Valve |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Flange Orientation | Standard |
Bolt Circle Dia. | 8 1/4 in |
Duty | Standard-Duty |
Pilot Diameter | 7 in |
Output Torque at Rated PSI (inch/pounds) | 18450 in lb |
Displacement (in³/rev) | 40.6 |
Paint/Packaging | No Paint, Individual Box |
Series | 10,000 Series |
Special Features | None |
Port Size | 1 1/4 |
Shaft Size & Type | 2 1/4 in Straight |
Special Features Hardware Code | 00 |
Motor Element | Geroler |
Mount Type | 4 Bolt, Wheel |
Shaft Type | Straight |
Port Location | Side Port |
Port Type | Split Flange |
Seal Material | Buna-N |
Mounting Holes | 0.660 in |
Rotation | Standard Rotation |
Port Code | B |
Splines | 0 |
Case Drain | SAE-6 |
Inlet Pressure [Max] | 4000 psi |
Paint Code | 0 |
Weight | 112.0 LB |