text.skipToContent text.skipToNavigation


120-2002-001

10,000 Series Two-Speed Geroler® Disc Motor

Item #100159560
each

Product details

  • 10,000 Series Two-Speed Disc Valve Motor
  • Geroler
  • Wheel Motor Mounting
  • Shaft is 2 1/4" Tapered
  • 1 1/4" Split Flange Port

Specifications

Mount Type Wheel Motor
Shaft Size & Type 2 1/4 in Tapered
Port Size 1 1/4
Series 10,000 Series - Two Speed
Torque (Continuous) - High Speed 5600 in lb
RPM - Low Speed [MAX] 315 rpm
Flow - High & Low Speed 45 gal/min
Displacement (in3/rev) - High Speed 14.6
Motor Element Geroler
Shaft Type Tapered
Shaft Size 2 1/4 in
Pressure (Continuous) [MAX] 3000 psi
Torque (Intermittent) - Low Speed 17400 in lb
Pressure (Intermittent) [MAX] 4000 psi
Torque (Continuous) - Low Speed 13000 in lb
Displacement (in3/rev) - Low Speed 29.3
Torque (Intermittent) - High Speed 7500 in lb
Motor Type Disc Valve
RPM - High Speed [MAX] 630 rpm
Port Type Split Flange
Weight 115.0 LB

You May Also Like