Char-Lynn
121-1008-004
Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100153311
each
Product details
- 10,000 Series
- 4-Bolt Bearingless
- 16 Tooth Spline 10/20 Pitch Shaft
- SAE-16 Side Port
- Nitrile Seals
description
- Disc-valve, hydraulic motor built for high torque and low speed.
Specifications
Motor Element | Geroler |
Output Torque at Rated PSI (inch/pounds) | 13050 in lb |
Paint/Packaging | No Paint, Individual Box |
Bolt Circle Dia. | 9 in |
Special Features | None |
Port Size | SAE-16 |
Port Type | SAE O-Ring |
Shaft Type | Splined |
Flange Orientation | Standard |
Splines | 16 |
Paint Code | 0 |
Port Location | Side Port |
Motor Type | Disc Valve |
Rotation | Standard Rotation |
Displacement (in³/rev) | 29.3 |
Mounting Holes | 0.815 in |
Shaft Size & Type | 16 Tooth Spline 10/20 Pitch |
Duty | Standard-Duty |
Output Shaft Code | 00 |
Mounting Type Code | C |
Case Drain | SAE-6 |
Mount Type | 4 Bolt, Bearingless |
Inlet Pressure [Max] | 4000 psi |
Special Features Hardware Code | 00 |
Seal Material | Buna-N |
Port Code | A |
Series | 10,000 Series |
Pilot Diameter | 6 in |
Maximum Speed @ Continuous Flow | 354 rpm @ 45 gal/min |
Corrosion Resistant | No |
Weight | 112.0 LB |