text.skipToContent text.skipToNavigation


121-1011-004

Char-Lynn 10,000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153314

Product details

  • 10,000 Series
  • 4-Bolt Bearingless
  • 16 Tooth Spline 10/20 Pitch Shaft
  • 1 1/4 Split Flange Side Port
  • Nitrile Seals

Specifications

Series 10,000 Series
Duty Standard-Duty
Mount Type 4 Bolt, Bearingless
Shaft Size & Type 16 Tooth Spline 10/20 Pitch
Port Size 1 1/4
Port Type Split Flange
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 21
Special Features None
Case Drain SAE-6
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 9 in
Output Torque at Rated PSI (inch/pounds) 9220 in lb
Maximum Speed 501 rpm @ 45 gal/min
Pilot Diameter 6 in
Mounting Holes 0.815 in
Inlet Pressure [MAX] 4000 psi
Flange Orientation Standard
Return Pressure [MAX] 4000 psi
Splines 16
Paint Code 0
Special Features Hardware Code 00
Shaft Size N/A
Port Code B
Mounting Type Code C
Shaft Type Splined
Corrosion Resistant No
Output Shaft Code 00
Weight 112.0 LB

Supporting Documents

You May Also Like