text.skipToContent text.skipToNavigation


121-2005-001

10,000 Series Two-Speed Geroler® Disc Motor

Item #100153322

Product details

  • 10,000 Series Two-Speed Disc Valve Motor
  • Geroler
  • Bearingless Mounting
  • Shaft is 16 Tooth Spline 10/20 Pitch
  • 1 5/16 SAE Port

Specifications

Mount Type Bearingless
Shaft Size & Type 16 Tooth Spline 10/20 Pitch
Port Size SAE-16
Series 10,000 Series - Two Speed
Torque (Continuous) - High Speed 3900 in lb
RPM - Low Speed [MAX] 375 rpm
Flow - High & Low Speed 35 gal/min
Displacement (in3/rev) - High Speed 10.3
Motor Element Geroler
Shaft Type Splined
Shaft Size N/A
Pressure (Continuous) [MAX] 3000 psi
Torque (Intermittent) - Low Speed 12000 in lb
Pressure (Intermittent) [MAX] 4000 psi
Torque (Continuous) - Low Speed 9000 in lb
Displacement (in3/rev) - Low Speed 21
Torque (Intermittent) - High Speed 5200 in lb
Motor Type Disc Valve
RPM - High Speed [MAX] 750 rpm
Port Type SAE
Weight 115.0 LB

You May Also Like