Product details
- 10,000 Series Two-Speed Disc Valve Motor
- Geroler
- Bearingless Mounting
- Shaft is 16 Tooth Spline 10/20 Pitch
- 1 5/16 SAE Port
Specifications
Torque (Continuous) - High Speed | 5600 in lb |
Torque (Continuous) - Low Speed | 13000 in lb |
Motor Type | Disc Valve |
Shaft Type | Splined |
Flow - High & Low Speed | 45 gal/min |
Mount Type | Bearingless |
Torque (Intermittent) - Low Speed | 17400 in lb |
Displacement (in3/rev) - Low Speed | 29.3 |
Port Type | SAE |
Shaft Size & Type | 16 Tooth Spline 10/20 Pitch |
Displacement (in3/rev) - High Speed | 14.6 |
Series | 10,000 Series - Two Speed |
Port Size | SAE-16 |
Motor Element | Geroler |
Torque (Intermittent) - High Speed | 7500 in lb |
Weight | 115.0 LB |