Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/4 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Torque at Rated PSI (inch/pounds) | 446 in lb |
Mounting Type Code | B |
Mount Type | 5 Bolt |
Case Drain | G 1/8 BSP Straight Thread Port |
Displacement (in³/rev) | 1.93 |
Special Features Hardware Code | 00 |
Splines | 0 |
Corrosion Resistant | No |
Material | Cast Iron |
Motor Type | Spool Valve |
Pilot Diameter | 1.24 in |
Shaft Type | Straight |
Flange Orientation | Standard |
Shaft Size & Type | Straight |
Port Size | G 1/4 |
Motor Element | Geroler |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
Mounting Hole Size | 6 mm |
Flow Rate | 21 lpm |
Intermittent Pressure [Max] | 150 bar |
Special Features | None |
Seal Material | Buna-N |
Bolt Circle Dia. | 1.77 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Case Drain Code | 2 |
Paint Code | A |
Series | J Series, J-2 Series |
Port Code | B |
Rotation | Standard Rotation |
Paint | Primer Low Gloss Black |
Output Shaft Code | 02 |
Torque | 50 Nm |
Port Location | End Port |
Mounting Holes | M6 x 1 |
RPM [Min] | 650 rpm |
Port Type | BSP |
Displacement | 31.6 cm3/Rev |
RPM [Max] | 650 rpm |
Inlet Pressure [Max] | 3190 psi |
Weight | 5.4 LB |