text.skipToContent text.skipToNavigation


129-0014-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100155905

Product details

  • J-2 Series
  • 5-Bolt
  • 9 Tooth Metric Involute Spline Shaft
  • 1/4 BSPP End Port
  • Nitrile Seals

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 9 Tooth Metric Involute Spline
Port Size 1/4
Port Type BSPP
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 0.79
Special Features None
Case Drain G 1/8 (BSP)
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 45 mm
Output Torque at Rated PSI (inch/pounds) 225 in lb
Maximum Speed 1575 rpm @ 5.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes M6 x 1
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Splines 9
Paint Code A
Special Features Hardware Code 00
Shaft Size N/A
Port Code B
Mounting Type Code B
Shaft Type Splined
Corrosion Resistant No
Case Drain Code 2
Output Shaft Code 06
Weight 5.4 LB

Supporting Documents

You May Also Like