text.skipToContent text.skipToNavigation


129-0021-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100155909
each

Product details

  • J-2 Series
  • 5-Bolt
  • 16 mm Straight Shaft
  • 3/8 BSPP Side Port
  • Nitrile Seals

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 16 mm Straight
Port Size 3/8
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 0.5
Special Features None
Case Drain G 1/8 (BSP)
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 45 mm
Output Torque at Rated PSI (inch/pounds) 141 in lb
Maximum Speed 1992 rpm @ 4.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes M6 x 1
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 16 mm
Port Code E
Mounting Type Code B
Shaft Type Straight
Corrosion Resistant No
Case Drain Code 2
Output Shaft Code 02
Weight 5.4 LB

Supporting Documents

You May Also Like