Char-Lynn
129-0026-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100155914
each
Product details
- J-2 Series
- 5-Bolt
- 16 mm Straight Shaft
- 1/4 BSPP Side Port
- Nitrile Seals
Specifications
Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
Paint Code | A |
Inlet Pressure [Max] | 3190 psi |
Port Location | Side Port |
Corrosion Resistant | No |
Flange Orientation | Standard |
Case Drain | G 1/8 (BSP) |
Pilot Diameter | 1.239 in |
Special Features Hardware Code | 00 |
Output Shaft Code | 02 |
Displacement (in³/rev) | 0.79 |
Shaft Type | Straight |
Splines | 0 |
Mounting Type Code | B |
Output Torque at Rated PSI (inch/pounds) | 225 in lb |
Duty | Standard-Duty |
Mount Type | 5 Bolt, 1.239 in Pilot |
Shaft Size & Type | 16 mm Straight |
Rotation | Standard Rotation |
Port Code | F |
Seal Material | Buna-N |
Mounting Holes | M6 x 1 |
Bolt Circle Dia. | 45 mm |
Special Features | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Case Drain Code | 2 |
Port Size | 1/4 |
Port Type | BSPP |
Motor Type | Spool Valve |
Series | J-2 Series |
Motor Element | Geroler |
Weight | 5.4 LB |