Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features | None |
Port Type | SAE O-Ring |
Motor Element | Geroler |
RPM [Min] | 650 rpm |
Case Drain Code | 1 |
Displacement (in³/rev) | 1.93 |
Paint | Primer Low Gloss Black |
Seal Material | Buna-N |
Material | Cast Iron |
Torque | 50 Nm |
Port Size | 9/16-18 |
Mounting Type Code | A |
Special Features Hardware Code | 00 |
Output Shaft Code | 06 |
Motor Type | Spool Valve |
Bolt Circle Dia. | 1.77 in |
Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
RPM [Max] | 650 rpm |
Port Code | D |
Series | J Series, J-2 Series |
Flow Rate | 21 lpm |
Inlet Pressure [Max] | 3190 psi |
Intermittent Pressure [Max] | 150 bar |
Mount Type | 5 Bolt |
Port Location | Side Port |
Splines | 9 |
Pilot Diameter | 1.24 in |
Rotation | Standard Rotation |
Mounting Hole Size | 1/4 in |
Displacement | 31.6 cm3/Rev |
Flange Orientation | Standard |
Shaft Type | Splined |
Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
Paint Code | A |
Corrosion Resistant | No |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Shaft Size & Type | Splined |
Mounting Holes | 1/4-28 |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 446 in lb |
Weight | 5.4 LB |