Product details
- Spool Valve Motor
- Cast Iron Material
- M14 Prort Size
- Metric Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
Material | Cast Iron |
Intermittent Pressure [Max] | 165 bar |
RPM [Min] | 1575 rpm |
Flow Rate | 21 lpm |
Motor Element | Geroler |
Displacement (in³/rev) | 0.79 |
Corrosion Resistant | No |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Port Size | M14 |
Mounting Type Code | B |
Special Features Hardware Code | 00 |
Mount Type | 5 Bolt |
Torque | 25 Nm |
Paint Code | A |
Special Features | None |
Shaft Type | Straight |
Duty | Standard-Duty |
Rotation | Standard Rotation |
Pilot Diameter | 1.24 in |
Output Torque at Rated PSI (inch/pounds) | 225 in lb |
Shaft Size & Type | Straight |
Displacement | 12.9 cm3/Rev |
Inlet Pressure [Max] | 3190 psi |
Port Code | G |
Port Location | Side Port |
Seal Material | Buna-N |
Mounting Holes | M6 x 1 |
Case Drain Code | 3 |
Series | J Series |
Bolt Circle Dia. | 45 mm |
Case Drain | M10 x 1-6H O-Ring Port |
Port Type | Metric |
Splines | 0 |
Output Shaft Code | 02 |
Weight | 5.4 LB |