Product details
- Spool Valve Motor
- Cast Iron Material
- M14 Prort Size
- Metric Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Rotation | Standard Rotation |
Case Drain Code | 3 |
Port Location | End Port |
Mounting Holes | 0.354 in |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Port Size | M14 |
Seal Material | Buna-N |
Pilot Diameter | 2.48 in |
Splines | 0 |
Special Features Hardware Code | 00 |
Bolt Circle Dia. | 80 mm |
Duty | Standard-Duty |
Motor Element | Geroler |
Paint | Primer Low Gloss Black |
Paint/Packaging | Low Gloss Black, Individual Box |
Torque | 38 Nm |
Motor Type | Spool Valve |
Intermittent Pressure [Max] | 165 bar |
Displacement | 19.8 cm3/Rev |
Output Shaft Code | 02 |
Displacement (in³/rev) | 1.21 |
Paint Code | A |
Case Drain | M10 |
Material | Cast Iron |
Mounting Type Code | D |
Flow Rate | 21 lpm |
Mount Type | 2 Bolt |
Series | J-2 Series |
Special Features | None |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
RPM [Min] | 1043 rpm |
Port Type | Metric |
Inlet Pressure [Max] | 3190 psi |
Corrosion Resistant | No |
Shaft Size & Type | 16 mm Straight |
Port Code | C |
Shaft Type | Straight |
Weight | 5.4 LB |