text.skipToContent text.skipToNavigation


129-0090-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100155957
each

Product details

  • J-2 Series
  • 5-Bolt
  • 11/16 in Straight Shaft
  • SAE-6 End Port
  • Nitrile Seals

description

  • Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency. They can generate up to 15 hp. Motors with the Geroler element provide high starting and running torque as well. By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 11/16 in Straight
Port Size SAE-6
Port Type SAE O-Ring
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 0.79
Special Features None
Case Drain SAE-3
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 45 mm
Output Torque at Rated PSI (inch/pounds) 225 in lb
Maximum Speed 1575 rpm @ 5.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes 1/4-28
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Return Pressure [MAX] 3190 psi
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 11/16 in
Port Code A
Mounting Type Code A
Shaft Type Straight
Corrosion Resistant No
Case Drain Code 1
Output Shaft Code 04
Weight 14.0 LB

Supporting Documents

You May Also Like