Char-Lynn
129-0102-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100155966
each
Product details
- J-2 Series
- 2-Bolt
- 16 mm Straight Shaft
- 3/8 BSPP Side Port
- Nitrile Seals
Specifications
Mounting Holes | 0.354 in |
Output Torque at Rated PSI (inch/pounds) | 225 in lb |
Rotation | Standard Rotation |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 3190 psi |
Corrosion Resistant | No |
Port Code | E |
Shaft Size & Type | 16 mm Straight |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 80 mm |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
Displacement (in³/rev) | 0.79 |
Paint Code | A |
Output Shaft Code | 02 |
Series | J-2 Series |
Flange Orientation | Standard |
Seal Material | Buna-N |
Pilot Diameter | N/A |
Mounting Type Code | D |
Shaft Type | Straight |
Duty | Standard-Duty |
Motor Element | Geroler |
Port Type | BSPP |
Case Drain | G 1/8 (BSP) |
Motor Type | Spool Valve |
Splines | 0 |
Special Features | None |
Special Features Hardware Code | 00 |
Port Size | 3/8 |
Case Drain Code | 2 |
Weight | 5.4 LB |