Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Series | J Series |
Flange Orientation | Standard |
Special Features | None |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Shaft Size & Type | Straight |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Flow Rate | 21 lpm |
Torque | 38 Nm |
Port Code | E |
Bolt Circle Dia. | 80 mm |
Motor Type | Spool Valve |
Paint Code | A |
RPM [Min] | 1043 rpm |
Seal Material | Buna-N |
Port Type | BSP |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
Intermittent Pressure [Max] | 165 bar |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 1.21 |
Port Size | G 3/8 |
Shaft Type | Straight |
Output Shaft Code | 02 |
Mounting Holes | 0.354 in |
Paint | Primer Low Gloss Black |
Material | Cast Iron |
Case Drain Code | 2 |
Case Drain | G 1/8 BSP Straight Thread Port |
Splines | 0 |
Port Location | Side Port |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 3190 psi |
Pilot Diameter | 2.48 in |
Corrosion Resistant | No |
Displacement | 19.8 cm3/Rev |
Motor Element | Geroler |
Mounting Type Code | D |
Mount Type | 2 Bolt |
Weight | 5.4 LB |