text.skipToContent text.skipToNavigation


129-0180-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100156005
each
    Shipment Options

Product details

  • J-2 Series
  • 5-Bolt
  • 5/8 in Straight, Corrosion Resistant Shaft
  • SAE-6 Side Port
  • Nitrile Seals

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 5/8 in Straight, Corrosion Resistant
Port Size SAE-6
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 1.93
Special Features None
Case Drain SAE-3
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Bulk Box Option
Bolt Circle Dia. 45 mm
Output Torque at Rated PSI (inch/pounds) 446 in lb
Maximum Speed 650 rpm @ 5.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes 1/4-28
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Splines 0
Paint Code B
Special Features Hardware Code 00
Shaft Size 5/8 in
Port Code D
Mounting Type Code A
Shaft Type Straight, Corrosion Resistant
Corrosion Resistant No
Case Drain Code 1
Output Shaft Code 09
Weight 5.4 LB

Supporting Documents

You May Also Like