Char-Lynn
129-0181-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100156006
each
Product details
- J-2 Series
- 5-Bolt
- 5/8 in Straight, Corrosion Resistant Shaft
- SAE-6 End Port
- Nitrile Seals
Specifications
Shaft Size & Type | 5/8 in Straight, Corrosion Resistant |
Mounting Type Code | A |
Output Torque at Rated PSI (inch/pounds) | 141 in lb |
Inlet Pressure [Max] | 3190 psi |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Shaft Type | Straight, Corrosion Resistant |
Series | J-2 Series |
Mounting Holes | 1/4-28 |
Flange Orientation | Standard |
Case Drain Code | 1 |
Case Drain | SAE-3 |
Splines | 0 |
Special Features Hardware Code | 00 |
Output Shaft Code | 09 |
Duty | Standard-Duty |
Pilot Diameter | 1.239 in |
Port Code | A |
Port Location | End Port |
Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
Port Size | SAE-6 |
Displacement (in³/rev) | 0.5 |
Bolt Circle Dia. | 45 mm |
Special Features | None |
Corrosion Resistant | No |
Mount Type | 5 Bolt, 1.239 in Pilot |
Motor Type | Spool Valve |
Paint Code | B |
Paint/Packaging | No Paint, Bulk Box Option |
Weight | 5.4 LB |