Char-Lynn
129-0239-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100156017
each
Product details
- J-2 Series
- 5-Bolt
- 16 mm Straight Shaft
- M14 End Port
- Nitrile Seals
Specifications
Mounting Type Code | B |
Shaft Type | Straight |
Paint Code | 0 |
Corrosion Resistant | No |
Flange Orientation | Standard |
Case Drain Code | 3 |
Displacement (in³/rev) | 1.21 |
Port Type | Metric |
Pilot Diameter | 1.239 in |
Special Features | None |
Rotation | Standard Rotation |
Case Drain | M10 |
Output Shaft Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Inlet Pressure [Max] | 3190 psi |
Seal Material | Buna-N |
Port Size | M14 |
Mount Type | 5 Bolt, 1.239 in Pilot |
Duty | Standard-Duty |
Mounting Holes | M6 x 1 |
Splines | 0 |
Shaft Size & Type | 16 mm Straight |
Motor Element | Geroler |
Port Location | End Port |
Bolt Circle Dia. | 45 mm |
Port Code | C |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
Special Features Hardware Code | 00 |
Series | J-2 Series |
Motor Type | Spool Valve |
Paint/Packaging | No Paint, Individual Box |
Weight | 5.4 LB |