Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features | None |
Displacement (in³/rev) | 1.93 |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Displacement | 31.6 cm3/Rev |
Splines | 0 |
Inlet Pressure [Max] | 3190 psi |
Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
Flow Rate | 21 lpm |
Duty | Standard-Duty |
Seal Material | Buna-N |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Case Drain | G 1/8 BSP Straight Thread Port |
Port Code | E |
Pilot Diameter | 1.24 in |
Output Shaft Code | 14 |
Motor Type | Spool Valve |
Shaft Type | Straight, Corrosion Resistant |
Flange Orientation | Standard |
Shaft Size & Type | Straight |
Special Features Hardware Code | 00 |
Mounting Holes | M6 x 1 |
Port Type | BSP |
Mounting Type Code | B |
Series | J Series |
Output Torque at Rated PSI (inch/pounds) | 446 in lb |
Port Size | G 3/8 |
RPM [Min] | 650 rpm |
Paint Code | A |
Port Location | Side Port |
Case Drain Code | 2 |
Intermittent Pressure [Max] | 150 bar |
Mount Type | 5 Bolt |
Torque | 50 Nm |
Material | Cast Iron |
Motor Element | Geroler |
Bolt Circle Dia. | 45 mm |
Weight | 5.4 LB |