text.skipToContent text.skipToNavigation


129-0293-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100156023
each

Product details

  • J-2 Series
  • 5-Bolt
  • 5/8 in Straight Shaft
  • SAE-6 End Port
  • Nitrile Seals

description

  • Eaton's Low Speed, High Torque (LSHT) Geroler® motors feature low speed performance with high overall efficiency. They can generate up to 6.5 hp in a very small package. The J series motor shaft and seal allows return line pressure up to 1,100 psi without case drain line.

features

  • Smooth rotation even at low rpm
  • High shaft load capability

options

  • Nine shaft options
  • Four mounting styles
  • Seven port configurations

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 5/8 in Straight
Port Size SAE-6
Port Type SAE O-Ring
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 1.21
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Flow [MAX] 5.5 gal/min
Bolt Circle Dia. 45 mm
RPM [MAX] 1043 rpm
Output Torque at Rated PSI (inch/pounds) 333 in lb
Maximum Speed 1043 rpm @ 5.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes 1/4-28
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Return Pressure [MAX] 1100 psi
Pressure [MAX] 2030 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 5/8 in
Port Code A
Mounting Type Code A
Shaft Type Straight
Corrosion Resistant No
(Catalog) Shaft Type 5/8 in x 3/16 in Straight
Case Drain Code 0
Port Size & Location SAE-6 Rear
Output Shaft Code 01
Catalog Order Number MA100156023
Weight 5.4 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like