Char-Lynn
129-0325-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100159578
each
Product details
- J-2 Series
- 5-Bolt
- 9 Tooth Metric Involute Spline Shaft
- 1/4 BSPP End Port
- Nitrile Seals
Specifications
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Displacement (in³/rev) | 1.21 |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Output Shaft Code | 06 |
Shaft Type | Splined |
Paint Code | 0 |
Paint/Packaging | No Paint, Individual Box |
Pilot Diameter | 1.239 in |
Duty | Standard-Duty |
Bolt Circle Dia. | 45 mm |
Motor Element | Geroler |
Mounting Type Code | B |
Motor Type | Spool Valve |
Case Drain | None |
Rotation | Standard Rotation |
Shaft Size & Type | 9 Tooth Metric Involute Spline |
Port Code | B |
Series | J-2 Series |
Mounting Holes | M6 x 1 |
Special Features | None |
Flange Orientation | Standard |
Port Size | 1/4 |
Port Location | End Port |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
Case Drain Code | 0 |
Inlet Pressure [Max] | 3190 psi |
Mount Type | 5 Bolt, 1.239 in Pilot |
Port Type | BSPP |
Splines | 9 |
Weight | 5.4 LB |