Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
Mounting Type Code | B |
Displacement (in³/rev) | 0.5 |
Shaft Type | Straight |
Inlet Pressure [Max] | 3190 psi |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Flow Rate | 17 lpm |
Output Shaft Code | 02 |
Motor Type | Spool Valve |
Mount Type | 5 Bolt |
Displacement | 8.2 cm3/Rev |
Special Features | None |
Duty | Standard-Duty |
Torque | 16 Nm |
Case Drain Code | 0 |
Pilot Diameter | 1.24 in |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 141 in lb |
Port Type | BSP |
Paint Code | 0 |
Port Location | End Port |
Corrosion Resistant | No |
Port Code | H |
Intermittent Pressure [Max] | 165 bar |
Shaft Size & Type | Straight |
Port Size | G 3/8 |
Mounting Holes | M6 x 1 |
Material | Cast Iron |
Case Drain | None |
Motor Element | Geroler |
Bolt Circle Dia. | 45 mm |
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Paint/Packaging | Individual Box |
RPM [Min] | 1992 rpm |
Series | J Series |
Weight | 5.0 LB |