text.skipToContent text.skipToNavigation


129-0332-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100160818
each

Product details

  • J-2 Series
  • 5-Bolt
  • 18 mm Straight Shaft
  • 3/8 BSPP End Port
  • Nitrile Seals

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 18 mm Straight
Port Size 3/8
Port Type BSPP
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 0.79
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 45 mm
Output Torque at Rated PSI (inch/pounds) 225 in lb
Maximum Speed 1575 rpm @ 5.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes M6 x 1
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 18 mm
Port Code H
Mounting Type Code B
Shaft Type Straight
Corrosion Resistant No
Case Drain Code 0
Output Shaft Code 05
Weight 5.4 LB

Supporting Documents

You May Also Like