Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Aerial work platform, Turf care equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Element | Geroler |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 3190 psi |
Case Drain | None |
Mounting Holes | 1/4-28 |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Special Features | None |
Pilot Diameter | 1.24 in |
Intermittent Pressure [Max] | 165 bar |
Shaft Type | Straight |
Flow Rate | 21 lpm |
Output Shaft Code | 04 |
Paint/Packaging | No Paint, Individual Box |
Flange Orientation | Standard |
Torque | 38 Nm |
Seal Material | Buna-N |
RPM [Min] | 1043 rpm |
Rotation | Standard Rotation |
Port Size | 9/16-18 |
Mounting Type Code | A |
Shaft Size & Type | 11/16 in Straight |
Case Drain Code | 0 |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Mount Type | 5 Bolt |
Duty | Standard-Duty |
Displacement (in³/rev) | 1.21 |
Splines | 0 |
Bolt Circle Dia. | 45 mm |
Displacement | 19.8 cm3/Rev |
Port Type | SAE O-Ring |
Series | J-2 Series |
Paint Code | 0 |
Port Code | D |
Corrosion Resistant | No |
Weight | 5.4 LB |